Shop All Shutters and Accessories
Dayton
48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in
Mfr # 53DR19
Zoro # G9180930
product price: $311.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 14.841 sq ft
- Shutter Opening Required 51-1/2 in x 51-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53DR19
- Zoro # G9180930
- UPC # 00194484302870
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 54 in x 54 in |
Fits Fan Dia. | 48 in |
Width | 54 in |
Length | 54 in |
Flange Width | 1 1/2 in |
Open Depth | 5 3/4 in |
Frame Depth | 3 in |
Mounting Hole Size | 9/64 in |
Rough Opening Width | 51.5 in |
Overall Width | 54 in |
Overall Diameter | 54 in |
Overall Height | 54 in |
Rough Opening Length | 51 1/2 in |
Rough Opening Diameter | 51 1/2 in |
Fits Fan Diameter | 48 in |
Overall Length | 5 3/4 in |
Mounting Hole Diameter | 1/4 in |
Description
54 In.H-W 5.75 In.L Aluminum Wall Fan Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 54 in, Rough Opening Diameter 51 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 48 in, For Duct Shape Not Applicable, Free Area 14.8 sq ft, Overall Width 54 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Temp Thermistor Sensor (30GB660002)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDV4)
- TEMPCO Screw Plug Immersion Heater, 7500W, 240V (TSP02089)
- RANCO Reversing Valve, 5/8" x 3/8", R22, R410A (V2-4100F0-370)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (1C055)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (3C310)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (4C559)
- DAYTON 30 in Backdraft Damper / Intake Shutter, 31 in x 31 in (3HHT1)
- DAYTON 24 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (4C224)
- DAYTON 30 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR7)
- HESSAIRE Shutter, 12", Aluminum (SA12)
- Dayton Shutters and Accessories