Shop All Shutters and Accessories
Dayton
48 in Backdraft Damper / Wall Shutter, 51-1/2 in x 51-1/2 in
Mfr # 53DR15
Zoro # G9180967
product price: $317.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 14.841 sq ft
- Shutter Opening Required 51-1/2 in x 51-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 53DR15
- Zoro # G9180967
- UPC # 00194484302832
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 54 in x 54 in |
Fits Fan Dia. | 48 in |
Width | 54 in |
Mounting Hole Size | 9/64 in |
Length | 54 in |
Open Depth | 5 3/4 in |
Frame Depth | 2 1/2 in |
Flange Width | 1 1/2 in |
Overall Height | 54 in |
Mounting Hole Diameter | 1/4 in |
Fits Fan Diameter | 48 in |
Rough Opening Length | 51 1/2 in |
Overall Length | 5 3/4 in |
Overall Diameter | 54 in |
Overall Width | 54 in |
Rough Opening Diameter | 51 1/2 in |
Rough Opening Width | 51.5 in |
Frame Opening Height | 24 in |
Description
54 In.H-W 5.75 In.L Aluminum Wall Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 54 in, Rough Opening Diameter 51 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 48 in, For Duct Shape Not Applicable, Free Area 14.8 sq ft, Overall Width 54 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- ACCUMULAIR Accumulair FB16X20X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB16X20X0.5)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- SIEMENS S/R 24V Adjustablespan/Offset 0/10Vdc (GMA163.1P)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4C555)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C512)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4FZJ6)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA12)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (2C518)
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (4FZH8)
- HESSAIRE Shutter, 24", Aluminum (SA24)
- Dayton Shutters and Accessories