Shop All Tubeaxial Fans and Accessories
Dayton
42" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7F875
Zoro # G3383825
product price: $4,917.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$4,917.99
Free 30-Day Returns
Key Features
- Voltage 230/460
- Drive Type Belt Drive
- Blade Dia. 42 in
- Number of Blades 5
- Height 58 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F875
- Zoro # G3383825
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 42 in |
Height | 58 1/2 in |
Width | 45 3/4 in |
Bolt Circle Dia. | 44 1/4 in |
Dimension A | 45 3/4 in |
Inlet Dia. | 42 5/8 in |
Outlet Dia. | 42 5/8 in |
Dimension E | 9/16 in |
Dimension C | 42 1/2 in |
Max. Depth | 32 in |
Dimension D | 32 in |
Max. Motor Height | 12 1/2 in |
Shaft Dia. | 1 7/16 in |
Housing Dia. w/Mtg. Flange | 45 3/4 in |
Dimension B | 25 1/8 in |
Housing Dia. w/o Mtg. Flange | 42 1/2 in |
Bolt Circle Diameter | 44 1/4 in |
Propeller Shaft Diameter | 1 1/2 in |
Body Diameter | 42 5/8 in |
Blade Diameter | 42 in |
Overall Diameter | 45 3/4 in |
Overall Length | 32 in |
Overall Height | 58 1/2 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 42 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 25,320 cfm, Maximum Noise Level @ 5 Feet 50 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 44 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL TPI Line Voltage Thermostat Industrial Series SPST Heat Only 6' Cord/Plug KT121 (KT121)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD85)
- PROLINE 1/2 MIP x 3/4 In. Hose Thread Celcon Boiler Drain (102-503)
- ALLANSON Oil Burner Ignition Transformer, 120V (2721-605)
- DAYTON Discharge Cap, 38-13/32 In. H, Unfinished (166224)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC (7J373)
- DAYTON 36" Tubeaxial Fan (166209A)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F871)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF80)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7J348)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7J347)
- Dayton Tubeaxial Fans and Accessories