Shop All Tubeaxial Fans and Accessories
Dayton
42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7F872
Zoro # G2527953
product price: $3,612.83
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,612.83
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Height 58 1/2 in
- Blade Dia. 42 in
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F872
- Zoro # G2527953
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 58 1/2 in |
Blade Dia. | 42 in |
Width | 45 3/4 in |
Max. Motor Height | 12 1/2 in |
Dimension A | 45 3/4 in |
Shaft Dia. | 1 7/16 in |
Dimension C | 42 1/2 in |
Dimension D | 32 in |
Dimension E | 9/16 in |
Housing Dia. w/o Mtg. Flange | 42 1/2 in |
Outlet Dia. | 42 5/8 in |
Housing Dia. w/Mtg. Flange | 45 3/4 in |
Bolt Circle Dia. | 44 1/4 in |
Inlet Dia. | 42 5/8 in |
Dimension B | 25 1/8 in |
Max. Depth | 32 in |
Bolt Circle Diameter | 44 1/4 in |
Propeller Shaft Diameter | 1 1/2 in |
Overall Length | 32 in |
Body Diameter | 42 5/8 in |
Overall Diameter | 45 3/4 in |
Overall Height | 58 1/2 in |
Blade Diameter | 42 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 42 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 29,150 cfm, Maximum Noise Level @ 5 Feet 66 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 44 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L (W5057)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25S)
- BALDWIN FILTERS Panel Air Element (PA10438)
- AMERIMAX HOME PRODUCTS FLASHING ALUM 5X7"" 10PK (85068)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF67)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF41)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF37)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF43)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF83)
- ALLEGRO INDUSTRIES Swing Arm Mount, Black, Steel (9541-10)
- Dayton Tubeaxial Fans and Accessories