Shop All Tubeaxial Fans and Accessories
Dayton
42" Tubeaxial Fan Blade
Mfr # 166160
Zoro # G3255244
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42 in
- Number of Blades 5
- Hub Bore 1 7/16 in
- For Use With Fan No. 3C415
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 166160
- Zoro # G3255244
- UPC # 190735280966
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 42 in |
Details
Item | Tubeaxial Fan Blade |
Number of Blades | 5 |
Hub Bore | 1 7/16 in |
For Use With | Fan No. 3C415 |
Description
Tubeaxial Fan Blade, Blade Dia. 42 in, Number of Blades 5, Hub Bore 1 7/16 in, For Use With Fan No. 3C415
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO Humidifier Cleaner, 32 oz. (1C)
- SUPCO Evap Pan 400W 110V (CP801)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x30"x1" (274-140-300)
- DR INFRARED HEATER Heavy-duty 480-Volt 20kW 3-Phase Electric Fan Forced Unit Heater (DR-P3200)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208/230VAC (7AF56)
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF52)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F928)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F939)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF45)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF72)
- Dayton Tubeaxial Fans and Accessories