Shop All Shutters and Accessories
Dayton
42 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter
Mfr # 3C242
Zoro # G3113022
product price: $280.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$280.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Horizontal
- Shutter Mounting Location Ceiling
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 9.562 sq ft
- Shutter Opening Required 42 in x 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3C242
- Zoro # G3113022
- UPC # 190735280768
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 44 in x 44 in |
Fits Fan Dia. | 42 in |
Width | 44 in |
Frame Depth | 1 5/8 in |
Flange Width | 1 3/8 in |
Open Depth | 5 in |
Length | 44 in |
Mounting Hole Size | Prepunched |
Overall Length | 4 1/2 in |
Overall Height | 44 in |
Overall Width | 44 in |
Mounting Hole Diameter | 1/4 in |
Rough Opening Diameter | 42 in |
Rough Opening Width | 42 in |
Rough Opening Length | 42 in |
Fits Fan Diameter | 42 in |
Description
44 In.H-W 4.5 In.L Alu Ceiling Shutter Dampr, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2250 fpm, Overall Height 44 in, Rough Opening Diameter 42 in, Rough Opening Shape Square, Fits Fan Diameter 42 in, For Duct Shape Not Applicable, Free Area 9.6 sq ft, Overall Width 44 in, Frame Material Thickness 0.1 in, Overall Length 4 1/2 in, Connection Type Not Applicable, Frame Depth 1 5/8 in, Rough Opening Length 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Quick Coupler, 1/4 In Mx1/2 In Acme F (QC-13445-134A)
- TRUAIRE Truaire C17024X6 Return Grille Louver White - 24 x 6 in. (4472742)
- YORK Replacement Media Filter (S1-FM501)
- REZNOR Ventor Assembly, 208-230V (220787)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4FZJ5)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C512)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (1C745)
- DAYTON 60 in Backdraft Damper / Wall Shutter, 60-1/2 in x 60-1/2 in (3C314)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (5C215)
- DAYTON 24 in Backdraft Damper / Intake Shutter, 25 in x 25 in (4YN17)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (4FZJ1)
- Dayton Shutters and Accessories