Shop All Shutters and Accessories
Dayton
42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in
Mfr # 1C210
Zoro # G3491485
product price: $217.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Not eligible for select promotions
$217.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
- Shutter Free Area 10.253 sq ft
- Shutter Opening Required 42-1/2 in x 42-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1C210
- Zoro # G3491485
- UPC # 190735131688
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 45 in x 45 in |
Fits Fan Dia. | 42 in |
Mounting Hole Size | Prepunched |
Flange Width | 1 1/2 in |
Open Depth | 6 1/4 in |
Frame Depth | 2 1/2 in |
Overall Height | 45 in |
Overall Width | 45 in |
Overall Length | 5 3/4 in |
Rough Opening Length | 42 1/2 in |
Mounting Hole Diameter | 1/4 in |
Frame Opening Height | 42 in |
Overall Diameter | 45 in |
Rough Opening Width | 42.5 in |
Rough Opening Diameter | 42 1/2 in |
Fits Fan Diameter | 42 in |
Frame Opening Width | 42 in |
Description
45 In.H-W 5.75 In.L Alu Wall Vent Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Galvanized Steel, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 45 in, Rough Opening Diameter 42 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 42 in, For Duct Shape Not Applicable, Free Area 10.3 sq ft, Overall Width 45 in, Frame Material Thickness 20 ga, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- SUPCO Fan Blade, FV100CW30P38 (FB108)
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 24 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA24)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZH3)
- DAYTON 36 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (4C228)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (1C744)
- DAYTON MotorPack, 7 1/2" H, 4 11/16" W, 115/230 V (818FJ4)
- DAYTON 42 in Whole House Fan Premium Ceiling Truss Shutter / Ceiling Shutter (3HHR9)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 51-1/2 in x 51-1/2 in (2FTX8)
- DAYTON 54 in Agricultural Wall Exhaust Shutter, 54-1/2 in x 54-1/2 in (45C668)
- Dayton Shutters and Accessories