Shop All Shutters and Accessories
Dayton
42 in Backdraft Damper / Intake Shutter, 43 in x 43 in
Mfr # 3HHT2
Zoro # G2631081
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 9.744 sq ft
- Shutter Opening Required 43 in x 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3HHT2
- Zoro # G2631081
- UPC # 190735289853
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 44-3/4 in x 44-3/4 in |
Fits Fan Dia. | 42 in |
Frame Depth | 1 5/8 in |
Flange Width | 1 3/8 in |
Mounting Hole Size | Prepunched |
Open Depth | 6 in |
Overall Height | 44 3/4 in |
Rough Opening Length | 43 in |
Rough Opening Width | 43 in |
Mounting Hole Diameter | 1/4 in |
Fits Fan Diameter | 42 in |
Overall Width | 44 3/4 in |
Description
44.75 In.H-W Alu Universal Backdraft Dampr, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2250 fpm, Overall Height 44 3/4 in, Rough Opening Shape Square, Fits Fan Diameter 42 in, Free Area 9.7 sq ft, Overall Width 44 3/4 in, Frame Material Thickness 0.1 ga, Frame Depth 1 5/8 in, Rough Opening Length 43 in, Maximum Pressure 1 in wc, Rough Opening Width 43 in, Blade Material Aluminum, Single Acting/Double Acting Single Acting, Closure Type Spring, Flange Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 37-39 Strainer Or Blow Off (37-39)
- SHIPCO Seal Kit (SDPC090101)
- HONEYWELL HOME MOTOR FOR V8043/V8044, 24V, LOW PRESSURE STEAM/HIGH TEMP WATER (802360UA)
- MRCOOL E Star DIY 4th Gen 18k BTU Ductless Mini-Split Air Handler 230V (DIY-18-HP-WMAH-230C25)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (1C746)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (1C210)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4FZJ3)
- DAYTON Wall Backdraft Damper, Vertical, Wall, 18 1/2 in x 18 1/2 in (2C521)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZJ8)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR20)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- Dayton Shutters and Accessories