Shop All Submersible Sewage Pumps
Dayton
4/10 HP 2" Manual Submersible Sewage Pump 115V
Mfr # 4CRE4
Zoro # G0967531
original price:
$662.68
27% off
new price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 4/10
- Phase - Pumps 1
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4CRE4
- Zoro # G0967531
- UPC # 190735322628
- Country of Origin China
- Category Submersible Sewage Pumps
Dimensions
Max. Diameter Solids | 2 in |
Max. Dia. Solids | 2" |
Cord Length | 15 ft |
Diameter | 10-27/32" |
Height | 15-1/2" |
Cord Length - Pumps | 15 ft. |
Min. Sump Pit Dia. | 18 in |
Body Dia. | 10 27/32 in |
Discharge Dia. | 2 in |
Overall Height | 15 1/2 in |
Description
Sewage Ejector Pump, HP 4/10, Rated Voltage 120V AC, Phase - Pumps 1, Amps 9.5 A, Motor Type Hermetically-Sealed, PSC, Oil-Filled, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Silicon Carbide, Viton, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 60 gpm, Flow Rate @ 15 Ft. of Head 40 gpm, Max. Diameter Solids 2 in, Min. Sump Pit Dia. 18 in, Body Dia. 10 27/32 in, Overall Height 15 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 115V AC Utility Pump, 37.3 ft of head Max head, MGHT Intake (5UXL9)
- HUSKY Fuel Nozzle, Diesel, High Flow, VIII, Grn, UL (173310N-03)
- ARO Spool and O-Ring Kit (116772)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 35 GPM (6PY55)
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 460V (4LE19)
- DAYTON 1-1/2 HP 2" Auto Submersible Sewage Pump 230V Tether (4HU86)
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (4LB99)
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Vertical (4LE12)
- DAYTON 1/2 HP 2" Manual Submersible Sewage Pump 115V (4HU80)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (2JGA7)
- SUPERIOR 1/2 HP Ci Sewage Ejector with Tethered Float Switch (93501)
- Dayton Submersible Sewage Pumps