Shop All Bench Vises
Dayton
4" Machine Vise with Swivel Base
Mfr # 4CPF3
Zoro # G0480575
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Max. Opening 4"
- Base Type Swivel
- Jaw Deflection 0.006 in Per 4 in At 33 lb load on hand crank
- Overall Height (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4CPF3
- Zoro # G0480575
- UPC # 190735322444
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Overall Height (In.) | 7 |
Throat Depth (In.) | 1 1/2 in |
Jaw Width (In.) | 4 in |
Overall Length (In.) | 13.19 |
Details
Max. Opening | 4" |
Base Type | Swivel |
Jaw Deflection | 0.006 in Per 4 in At 33 lb load on hand crank |
Jaw Opening (In.) | 4 in |
Jaw Plate | Square To 0.0012 in per 4 in |
Type | 3-Way Tilting |
Bed/Base | Parallel To 0.0012 in |
Features | Hold Down Slot for Secure Clamping, Rotation 0 Degrees to 90 Degrees Along Angular Slide and Movement Along Tilting Scale 0 Degrees to 45 Degrees , Rotation Along 360 Degrees Swivel Base |
Base | Swivel |
Item | Machine Vise |
Description
The DAYTON 4CPF3 Machine Vise with Swivel Base is the perfect tool for any workbench. It will hold your pieces in place while you work on them. The 3-way tilting machine vise can be adjusted to fit different angles and positions, giving you better control over your project. The swivel base allows you to move the vise into position without having to reposition it or turn it around. With a jaw width of 4", this bench vise has a max opening of 4". This machine vise comes with a square jaw plate that ensures parallel alignment when tightened, and is made of tough metal for durability. Whether you are an amateur or professional craftsman, the DAYTON 4CPF3 Machine Vise will meet all your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10CUFG)
- SANDS LEVEL & TOOL CO Professional Brass Bound Level, 48 (SL12AB48C)
- PALMGREN Metal Cutting Band Saw, Vertical 3-Speed (9683128)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 150 (70-011)
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- DAYTON 4" Machine Vise with Fixed Base (31LZ68)
- DAYTON 6" Machine Vise with Fixed Base (4TK04)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- DAYTON 6" Machine Vise with Fixed Base (6Z845)
- DAYTON 4" Machine Vise with Trunnion Base (6Z844)
- KANCA Kadett Drop-Forged Vise With Swivel Base 135 mm (KADWSB-135)
- Dayton Vises & Presses