Shop All Bench Vises
Dayton
4" Machine Vise with Fixed Base
Mfr # 6Z846
Zoro # G1113567
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Fixed
- Features 1/2 in Wide Slotted Shoulder and Precision Ground Bars
- Jaw Width (In.) 4 in
- Bed/Base Parallel to 0.001 in
- Base Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6Z846
- Zoro # G1113567
- UPC # 190735375006
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Jaw Width (In.) | 4 in |
Throat Depth (In.) | 1 1/2 in |
Overall Length (In.) | 9 |
Overall Height (In.) | 2-7/8 |
Details
Base Type | Fixed |
Features | 1/2 in Wide Slotted Shoulder and Precision Ground Bars |
Bed/Base | Parallel to 0.001 in |
Item | Machine Vise |
Base | Fixed |
Jaw Plate | Square to 0.002 in |
Jaw Deflection | 0.002 in @ 2000 lbs |
Jaw Opening (In.) | 4 in |
Type | Standard |
Description
Machine Vise, Standard, Fixed Base, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 9, Overall Height (In.) 2-7/8, Jaw Deflection 0.002 in @ 2000 lbs, Jaw Plate Square to 0.002 in, Bed/Base Parallel to 0.001 in, 1/2 in Wide Slotted Shoulder and Precision Ground Bars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Switch (23-66-2171)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/8"R (CC039BT)
- TITAN Chain Wrench, 12" (21370)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T10-1000x24)
- DAYTON 3" Machine Vise with Fixed Base (31LZ64)
- DAYTON 3" Machine Vise with Fixed Base (31LZ67)
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- DAYTON 8" Machine Vise with Fixed Base (4TK03)
- DAYTON 6" Machine Vise with Fixed Base (4TK04)
- DAYTON 6" Machine Vise with Swivel Base (3W764)
- EXXO 6 Inch Woodworking Bench Vise (5384)
- Dayton Bench Vises