Shop All Bench Vises
Dayton
4" Machine Vise with Fixed Base
Mfr # 4TK05
Zoro # G2538182
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Base Type Fixed
- Overall Height (In.) 3-1/2 in
- Jaw Plate Parallel to 0.001 in with Recessed Steps for accurate positioning of small work pieces.
- Features Adjustable Screw Provides Variable Clamping Force
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4TK05
- Zoro # G2538182
- UPC # 190735334508
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Overall Height (In.) | 3-1/2 in |
Overall Length (In.) | 13 in |
Throat Depth (In.) | 1 1/2 in |
Jaw Width (In.) | 4 in |
Details
Base Type | Fixed |
Item | Machine Vise |
Jaw Plate | Parallel to 0.001 in with Recessed Steps for accurate positioning of small work pieces. |
Features | Adjustable Screw Provides Variable Clamping Force |
Base | Fixed |
Clamping Force (Lb.) | 200 to 1200 |
Jaw Opening (In.) | 4 in |
Type | Quick Release |
Description
Machine Vise, Quick Release, Fixed Base, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 1/2 in, Overall Length (In.) 13 in, Overall Height (In.) 3-1/2 in, Clamping Force (Lb.) 200 to 1200, Jaw Plate Parallel to 0.001 in with Recessed Steps for accurate positioning of small work pieces., Adjustable Screw Provides Variable Clamping Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 5.9 L, 0.125 W, 1.25 In H (73310162957)
- PHASE II Digital Rockwell Hardness Tester/Digital Hardness Tester/Hardness Testers/Rockwell Hardness Tester (900-367)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2120D)
- WILLIAMS 12" L 2-1/8" Cap. Aluminum Pipe Wrench, 12", Aluminum Heavy Duty (13504)
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- DAYTON 4" Machine Vise with Fixed Base (3W761)
- DAYTON 3" Machine Vise with Fixed Base (31LZ71)
- DAYTON 3" Machine Vise with Fixed Base (31LZ64)
- DAYTON 3" Machine Vise with Fixed Base (4YG28)
- DAYTON 4" Machine Vise with Swivel Base (4CPF5)
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- Dayton Vises & Presses