Shop All Bench Vises
Dayton
4" Machine Vise with Fixed Base
Mfr # 4CPG2
Zoro # G1216433
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Max. Opening 4-3/4"
- Base Type Fixed
- Overall Height (In.) 3.23
- Features Precision Machined Vise Sides Allow Vise to be Used On Sides in Addition to Base, Rapid Action Drill Press Vise By Simple Half Turn of Spindle in Counter Clockwise Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4CPG2
- Zoro # G1216433
- UPC # 190735322529
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Overall Height (In.) | 3.23 |
Jaw Width (In.) | 4 1/2 in |
Overall Length (In.) | 12.48 |
Throat Depth (In.) | 1 7/8 in |
Details
Max. Opening | 4-3/4" |
Base Type | Fixed |
Features | Precision Machined Vise Sides Allow Vise to be Used On Sides in Addition to Base, Rapid Action Drill Press Vise By Simple Half Turn of Spindle in Counter Clockwise Direction |
Jaw Opening (In.) | 4 3/4 in |
Bed/Base | Parallel To 0.040 in |
Base | Fixed |
Item | Machine Vise |
Jaw Plate | Square To 0.004 in per 4 in |
Jaw Deflection | 0.02 in Per 4 in At 9 lb Load On Hand Crank |
Type | Quick Release |
Description
Machine Vise, Quick Release, Fixed Base, Jaw Width (In.) 4 1/2 in, Jaw Opening (In.) 4 3/4 in, Throat Depth (In.) 1 7/8 in, Overall Length (In.) 12.48, Overall Height (In.) 3.23, Clamping Force (Lb.) -, Jaw Deflection 0.02 in Per 4 in At 9 lb Load On Hand Crank, Jaw Plate Square To 0.004 in per 4 in, Bed/Base Parallel To 0.040 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT HOUSE BEAUTY 81259CRD 0.38 in. Drive 59pc Fract. And Metric Duo-Socket Set - 12 Pt. (LI2613537)
- FREUD Forstner Bit, 1/2" dia. (FC-003)
- WIHA Torx(R) Flag Handle Torx(R) Key, T20 Tip Size, 7 55/64 in Long (36422)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 4-40 (7571-04-3B)
- DAYTON 4" Machine Vise with Fixed Base (31LZ66)
- DAYTON 4" Machine Vise with Swivel Base (4CPF8)
- DAYTON 6" Machine Vise with Fixed Base (6Z848)
- DAYTON 4" Machine Vise with Swivel Base (4CPF5)
- DAYTON 3" Machine Vise with Fixed Base (4TK06)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (WS5)
- Dayton Bench Vises