Shop All Bench Vises
Dayton
4" Machine Vise with Fixed Base
Mfr # 31LZ65
Zoro # G9193581
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Fixed
- Features Can Be Positioned Anywhere on the Machine Table, Unigrip Mechanism Keeps the Overall Open Length of the Vise Irrespective of the Jaw Position, Unlike Other Vises with a Tommy Bar
- Clamping Force (Lb.) 450
- Overall Length (In.) 11
- Jaw Opening (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31LZ65
- Zoro # G9193581
- UPC # 190735255537
- Country of Origin India
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Overall Length (In.) | 11 |
Overall Height (In.) | 2-1/2 |
Jaw Width (In.) | 4 in |
Throat Depth (In.) | 1 1/4 in |
Details
Base Type | Fixed |
Features | Can Be Positioned Anywhere on the Machine Table, Unigrip Mechanism Keeps the Overall Open Length of the Vise Irrespective of the Jaw Position, Unlike Other Vises with a Tommy Bar |
Clamping Force (Lb.) | 450 |
Jaw Opening (In.) | 4 in |
Bed/Base | 0.003 in |
Type | Uni-Grip |
Base | Fixed |
Jaw Deflection | 0.010 in At 33 lb |
Item | Machine Vise |
Jaw Plate | 0.003 in |
Description
The Dayton 31LZ65 Machine Vise is a versatile tool that can be used for various mechanical and industrial applications. The machine vise has a jaw width of 4 in., making it ideal for smaller workpieces. This model also features a fixed base, which provides you with a sturdy grip on your workpiece. The throat depth measures 1 1/4 in., while the jaw opening measures 4 in.. It has a maximum capacity of 33 lb.. With its Uni-Grip jaws, this machine vise offers 0.010 in. deflection at 33 lb.. If you're looking for a reliable machine vise to add to your collection, look no further than the Dayton 31LZ65 Machine Vise.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- JACOBS Chuck Key 3/8-15/64 Plt (30825)
- S & W MANUFACTURING Ball Knob, Stl, 1/4-20", 1-3/8" dia. (SBK-039)
- LINK #6 HSS Se .150 X .250 Drill .242 Cbore 3/16 Shank 1-7/32 Oal (50-L2-181)
- DAYTON 3" Machine Vise with Fixed Base (4YG28)
- DAYTON 6" Machine Vise with Fixed Base (4CPG3)
- DAYTON 8" Machine Vise with Fixed Base (4YG29)
- DAYTON 6" Machine Vise with Fixed Base (6Z848)
- DAYTON 4" Machine Vise with Swivel Base (4CPF5)
- DAYTON 4" Machine Vise with Swivel Base (4CPF8)
- BESSEY 6" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF6SB)
- Dayton Vises & Presses