Shop All Sleeve Bearings
Dayton
3ZN21 UHMW-PE Sleeve Bearing
Mfr # 3ZN21
Zoro # G3276621
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 3/4 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -60 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ZN21
- Zoro # G3276621
- UPC # 044861018217
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Length | 1 in |
Inside Diameter | 1/2 in |
Outside Diameter | 3/4 in |
Overall Length | 1 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -60 Degrees to 180 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Agency Compliance | USDA/FDA Approved |
Color | White |
Minimum Temperature | -60 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 180 Degrees F |
Plain Bearing Material | UHMW Polyethylene |
Maximum PV | 3,000 lb/sq in-fpm |
Standards | USDA/FDA Approved |
Lubrication Type | Self Lubricating |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Outside Diameter 3/4 in, Overall Length 1 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- TRITAN Insert Ball Brng, ER, 1-3/16 dia, 4383.77lb (ER19)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1087)
- TRITAN Metric Tapered Roller Bearing, 70mm Bore Dia., 110mm Outside Dia., 25mm Width (32014X)
- DAYTON 1X872 Bronze Sleeve Bearing 3 Pack (1X872)
- DAYTON Sleeve Bearing, 5/16x7/16x3/4 L, PK3 (3FJG8)
- DAYTON Sleeve Bearing, 7/16x9/16x1 1/4 L, PK3 (3FJK5)
- DAYTON Sleeve Bearing, 1/4x3/8x7/8 L, PK3 (3FJF8)
- DAYTON Sleeve Bearing, 1/2x11/16x3/4 L, PK3 (3FJL8)
- DAYTON 3ZN01 Bronze Sleeve Bearing 3 Pack (3ZN01)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 3/4, PK3 (EF060812)
- Dayton Sleeve Bearings