Shop All V-Belts
Dayton
3VX800 Cogged V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 2L397
Zoro # G3288591
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3VX800
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 80" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | 3VX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 3VX800, Number of Bands 1, Outside Length 80 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 7/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078302)
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- CONTINENTAL CONTITECH 1/4" Multipurpose Air Hose 200 psi Red (20025735)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-50-43)
- DAYTON B116 V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6A167)
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- DAYTON 3/B116 Banded V-Belt, 119-3/4" Outside Length, 2" Top Width, 3 Ribs (13V506)
- DAYTON 8/B195 Banded V-Belt, 198" Outside Length, 21/32" Top Width, 7 Ribs (54TY40)
- DAYTON BX64 Cogged V-Belt, 67 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L279 (6L279)
- DAYTON 2/B64 Banded V-Belt, 67-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G889)
- BESTORQ Banded Belt, 180 in Outside Length, 1.25 in Top Width, 2 Ribs (2/5V1800)
- Dayton V-Belts