Shop All V-Belts
Dayton
3VX475 Cogged V-Belt, 47-1/2" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 2L388
Zoro # G2543703
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3VX475
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 47-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 47-1/2" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | 3VX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 3VX475, Number of Bands 1, Outside Length 47.5 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-1"-6"-PPV-A (DSNU-1"-6"-PPV-A)
- GATES 3835 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B148)
- CENTURY Motor, Sp Ph, 1/6 HP, 1725,115/208-230V, 48Y (ARB2014L)
- LOC-LINE Flarenut, 1/4Sae-Pk20 (49434)
- DAYTON AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (1YVU7)
- DAYTON B86 V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (6A163)
- DAYTON 2L130 Cogged V-Belt, 13" Outside Length, 1/4" Top Width, 1 Ribs (13V773)
- DAYTON C100 V-Belt, 104" Outside Length, 7/8" Top Width, 1 Ribs (4FH83)
- DAYTON 5V1250 V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (13V751)
- DAYTON B170 V-Belt, 173" Outside Length, 21/32" Top Width, 1 Ribs (13V807)
- CONTINENTAL V-belt, 35 in L, 1/2 in W Top, Rubber (84350)
- Dayton V-Belts