Shop All V-Belts
Dayton
3VX360 Cogged V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13W536
Zoro # G4963463
original price:
$9.07
13% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3VX360
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 36" |
Belt Trade Size | 3VX |
Details
V-Belt Section | 3VX |
Item | Cogged V-Belt |
Industry Number | 3VX360 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Raw Edge, Cogged |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | Cogged V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -22 Degrees F |
Thickness (Nominal) | 5/16 in |
Maximum Operating Temperature | 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Raw Edge |
Belt Material | Polyester Cords, Rubber |
Number of Bands | 1 |
Belt Section | 3VX |
Description
Cogged V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Raw Edge, Industry Number 3VX360, Number of Bands 1, Outside Length 36 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 838 mm Outside Length, 17 mm Top Width, 1 Ribs (5L330)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE20D10B, Return Line, 10 micron, Outside-In (MF0579361)
- SMC Dig In PNP 16 In M12 Connector (EX600-DXPD)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J13)
- DAYTON A55 V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (3X622)
- DAYTON 3V500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (13V716)
- DAYTON 5V530 V-Belt, 53" Outside Length, 5/8" Top Width, 1 Ribs (13V736)
- DAYTON B101 V-Belt, 104" Outside Length, 21/32" Top Width, 1 Ribs (6L216)
- DAYTON 3L460 V-Belt, 46" Outside Length, 3/8" Top Width, 1 Ribs (3L460)
- DAYTON 5VX1700 Cogged V-Belt, 170" Outside Length, 5/8" Top Width, 1 Ribs (2L457)
- DAYTON B315 V-Belt, 316" Outside Length, 21/32" Top Width, 1 Ribs (13V815)
- Dayton V-Belts