Shop All V-Belts
Dayton
3VX300 Cogged V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 2L380
Zoro # G3051115
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3VX300
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 30" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | 3VX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number 3VX300, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3VX, V-Belt Type Cogged, Wedge, Application General Industrial, Belt Coating Rubber, Belt Series Power Ace Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, HD, SAE 32,305SS, PK10 (300 32 H)
- KOYO Needle Roller Brg, 25, 25mm Bore, Open (FCB-25)
- D&D 1437mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1437)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11B, Bushed Bore (11B)
- DAYTON C177 V-Belt, 181" Outside Length, 7/8" Top Width, 1 Ribs (3GWT7)
- DAYTON B58 V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (6X998)
- DAYTON 4L360 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360)
- DAYTON 4L460 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460)
- DAYTON B110 V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (3GXD9)
- DAYTON 3L350 V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- BESTORQ 935K8 Micro V Belt, 93.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (935K8)
- Dayton V-Belts