Shop All V-Belts
Dayton
3V950 V-Belt, 95" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V727
Zoro # G5140484
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V950
- Top Width 3/8"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 95" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | V-Belt |
Industry Number | 3V950 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Minimum Operating Temperature | -22 Degrees F |
Edge Construction | Wrapped |
Belt Material | Polyester Cords, Rubber |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Maximum Operating Temperature | 194 Degrees F |
Belt Section | 3V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V950, Number of Bands 1, Outside Length 95 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS All Balls Ball Joint 42-1037 (42-1037)
- LEESON DC Permanent Magnet Motor, 2.5A, 1/2 HP (098008.00)
- AFTERMARKET AR94522 NEW Hydraulic Quick Coupler Male Fits John Deere Many Models (AR94522_1)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.17In (2023-8-8S)
- DAYTON 410J6 Micro Ribbed V-Belt, 41" Outside Length, 9/16" Top Width, 6 Ribs (3X707)
- DAYTON A144 V-Belt, 146" Outside Length, 1/2" Top Width, 1 Ribs (6L203)
- DAYTON BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (3GXA8)
- DAYTON CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (4FJ50)
- DAYTON 2/B70 Banded V-Belt, 73-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFC4)
- DAYTON 6/B173 Banded V-Belt, 176-3/4" Outside Length, 4" Top Width, 6 Ribs (13W376)
- DAYTON AX105 Cogged V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (6L257)
- Dayton V-Belts