Shop All V-Belts
Dayton
3V450 V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V714
Zoro # G5140441
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V450
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 45" |
Belt Trade Size | 3V |
Details
Item | V-Belt |
V-Belt Section | 3V |
Industry Number | 3V450 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Maximum Operating Temperature | 194 Degrees F |
Thickness (Nominal) | 5/16 in |
Belt Material | Polyester Cords, Rubber |
Edge Construction | Wrapped |
Minimum Operating Temperature | -22 Degrees F |
Belt Section | 3V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V450, Number of Bands 1, Outside Length 45 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS GP Motor, 1/3 HP, 1725V RPM, 115, 48Z (D13B2N4Z9)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Alum (SP-18-A)
- MRC Radial Ball Bearing, Ball, 0.7500 In. Bore (R12FF)
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- DAYTON AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (6L241)
- DAYTON A82 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (6L189)
- DAYTON C78 V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (3GWN4)
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (3HFD1)
- DAYTON 2/B112 Banded V-Belt, 115-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFC7)
- DAYTON 4L550 V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (4L550)
- BESTORQ Banded Belt, 120 in Outside Length, 1/2 in Top Width, 2 Ribs (A118/02)
- Dayton Power Transmission Belts