Shop All V-Belts
Dayton
3V375 V-Belt, 37-1/2" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V711
Zoro # G5140432
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V375
- Top Width 3/8"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 37-1/2" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | V-Belt |
Industry Number | 3V375 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Belt Material | Polyester Cords, Rubber |
Minimum Operating Temperature | -22 Degrees F |
Thickness (Nominal) | 5/16 in |
Number of Bands | 1 |
Belt Section | 3V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V375, Number of Bands 1, Outside Length 37.5 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75BFDSR02.00)
- B B MANUFACTURING 440-5M-15, Timing Belt, Neoprene, Fiberglass (440-5M-15)
- BETA 1 FILTERS Air/Oil Separator replacement for 55B44 / GARDNER DENVER (B1AS0006521)
- GAST Piston Air Compressor, 1HP, 115/230V, 1Ph (6HCA-12-M616NEX)
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs (2L409)
- DAYTON CX150 Cogged V-Belt, 154" Outside Length, 7/8" Top Width, 1 Ribs (4FJ34)
- DAYTON 4/5V1180 Banded V-Belt, 118-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs (13F989)
- DAYTON 5/B154 Banded V-Belt, 157" Outside Length, 21/32" Top Width, 5 Ribs (54TY29)
- DAYTON 3VX360 Cogged V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs (13W536)
- DAYTON C131 V-Belt, 135" Outside Length, 7/8" Top Width, 1 Ribs (3GWR3)
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- Dayton V-Belts