Shop All V-Belts
Dayton
3V335 V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V709
Zoro # G5140423
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V335
- Top Width 3/8"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 33-1/2" |
Belt Trade Size | 3V |
Details
Item | V-Belt |
V-Belt Section | 3V |
Industry Number | 3V335 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Number of Bands | 1 |
Minimum Operating Temperature | -22 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Thickness (Nominal) | 5/16 in |
Maximum Operating Temperature | 194 Degrees F |
Edge Construction | Wrapped |
Reinforcing Cord Material | Polyester |
Belt Material | Polyester Cords, Rubber |
Belt Section | 3V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V335, Number of Bands 1, Outside Length 33 1/2 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Double Mst (Q1), D40Q32H (D40Q32H)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- MASTER PNEUMATIC BRACKET & P.NUT KIT (A33-82)
- NACHI 5200 Series Double Row Angular Contact, 5208 (5208)
- DAYTON 5L810 V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (3GWE9)
- DAYTON 1922V443 44-29/32" Outside Length, 44 19/64 in Pitch Length, 1-3/16" Top Width (3HEV4)
- DAYTON B300 V-Belt, 301" Outside Length, 21/32" Top Width, 1 Ribs (13V814)
- DAYTON 4/B100 Banded V-Belt, 103-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HFC8)
- DAYTON 3V500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (13V716)
- DAYTON C147 V-Belt, 151" Outside Length, 7/8" Top Width, 1 Ribs (3GWR8)
- PIX V-Belt, Cogged 3/8 X 37 (3VX370)
- Dayton V-Belts