Shop All V-Belts
Dayton
3V265 V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V705
Zoro # G4962973
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V265
- Top Width 3/8"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 26-1/2" |
Belt Trade Size | 3V |
Details
V-Belt Section | 3V |
Item | V-Belt |
Industry Number | 3V265 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Number of Bands | 1 |
Thickness (Nominal) | 5/16 in |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -22 Degrees F |
Belt Section | 3V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V265, Number of Bands 1, Outside Length 26.5 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 850-1020 MFD, Round (6FLN0)
- DAYTON Motor Start Capacitor, 53-64 MFD, Round (2MEL2)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38451-810)
- OETIKER Clamp, Oetiker, Stepless, 13.3mm, 100 Bag (16700010)
- DAYTON 5V2360 V-Belt, 236" Outside Length, 5/8" Top Width, 1 Ribs (13V762)
- DAYTON 3/B68 Banded V-Belt, 71-3/4" Outside Length, 2" Top Width, 3 Ribs (13V484)
- DAYTON 5L600 V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (5L600)
- DAYTON B237 V-Belt, 238" Outside Length, 21/32" Top Width, 1 Ribs (3GWL2)
- DAYTON 4/B93 Banded V-Belt, 96-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V557)
- DAYTON BX108 Cogged V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (6L297)
- GATES SPC4750 Metric V-Belt, 4750mm Outside Length, 22mm Top Width, 1 Ribs (SPC4750)
- Dayton V-Belts