Shop All V-Belts
Dayton
3V1250 V-Belt, 125" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V732
Zoro # G6201894
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V1250
- Top Width 3/8"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 125" |
Belt Trade Size | 3V |
Details
Item | V-Belt |
V-Belt Section | 3V |
Industry Number | 3V1250 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Edge Construction | Wrapped |
Thickness (Nominal) | 5/16 in |
Reinforcing Cord Material | Polyester |
Belt Material | Polyester Cords, Rubber |
Number of Bands | 1 |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 3V |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V1250, Number of Bands 1, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 3/8 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER SS303 Plug, 3/8"MPT (38MPS)
- GLOBAL G2SC-037-B Two-Piece Clamping Collar (G2SC-037-B)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE10AZ, Suction, 10 micron (ZX-AE10AZ)
- RIDGID 10883 Oiler with 1 Gallon Nu-Clear Thread Cutting Oil (10883-RIDGID)
- DAYTON 4L810 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (3GWD8)
- DAYTON A71 V-Belt, 73" Outside Length, 1/2" Top Width, 1 Ribs (3X627)
- DAYTON 5L580 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (5L580)
- DAYTON A64 V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (3X625)
- DAYTON 3V800 V-Belt, 80" Outside Length, 3/8" Top Width, 1 Ribs (13V724)
- DAYTON 3L520 V-Belt, 52" Outside Length, 3/8" Top Width, 1 Ribs (3L520)
- BESTORQ 955K6 Micro V Belt, 95.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (955K6)
- Dayton V-Belts