Shop All V-Belts
Dayton
3L740 V-Belt, 74" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V797
Zoro # G5140807
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L740
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 74" |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L740 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Belt Material | Polyester Cords, Rubber |
Number of Bands | 1 |
Maximum Operating Temperature | 194 Degrees F |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 7/32 in |
Minimum Operating Temperature | -22 Degrees F |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Section | 3L |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3L740, Number of Bands 1, Outside Length 74 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC7400SCS8H, Suction, 10 micron (ZX-HC7400SCS8H)
- DIXON PushOn Hose, Mender, 1/4" (2960404C)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E728)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.25 in OD (BK65)
- DAYTON A41 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (1A100)
- DAYTON B135 V-Belt, 138" Outside Length, 21/32" Top Width, 1 Ribs (13V799)
- DAYTON 3L290 V-Belt, 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290)
- DAYTON BX49 Cogged V-Belt, 52" Outside Length, 21/32" Top Width, 1 Ribs (13W530)
- DAYTON 5V950 V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (13V746)
- DAYTON A35 V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (3X620)
- DAYTON 2/B79 Banded V-Belt, 82-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX7)
- Dayton V-Belts