Shop All V-Belts
Dayton
3L730 V-Belt, 73" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V796
Zoro # G5140791
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L730
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 73" |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L730 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Number of Bands | 1 |
Reinforcing Cord Material | Polyester |
Thickness (Nominal) | 7/32 in |
Edge Construction | Wrapped |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polyester Cords, Rubber |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Belt Section | 3L |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3L730, Number of Bands 1, Outside Length 73 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-350)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5341)
- DDS Shaft Seal, 27 x 37 x 7 mm., TC, Nitrile Rubber (27377TC)
- DODGE SK X 1-1/4-KW Taper Lock Bushing (120425 1-1/4)
- DAYTON 5VX950 Cogged V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (2L442)
- DAYTON B114 V-Belt, 117" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ1)
- DAYTON BX162 Cogged V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (6L309)
- DAYTON BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (6L306)
- DAYTON 2/B66 Banded V-Belt, 69-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G891)
- DAYTON 5L510 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- DAYTON AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (6A115)
- Dayton Power Transmission Belts