Shop All V-Belts
Dayton
3L670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V790
Zoro # G5140764
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L670
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 67" |
Belt Trade Size | 3L |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L670 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polyester Cords, Rubber |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Thickness (Nominal) | 7/32 in |
Belt Section | 3L |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3L670, Number of Bands 1, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 7/8, L 3/4, PK3 (EF141812)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (1C-050)
- BROWNING Neoprene L Section Gearbelt (150L050)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6904-2NSEC3 (6904-2NSEC3)
- DAYTON C147 V-Belt, 151" Outside Length, 7/8" Top Width, 1 Ribs (3GWR8)
- DAYTON AX39 Cogged V-Belt, 41 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 3GWU6 (3GWU6)
- DAYTON 4L880 V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (4L880)
- DAYTON 3V600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (13V719)
- DAYTON AX34 Cogged V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (6L234)
- DAYTON Vbelt, 8V1600, 160" L, 1" W (816XZ5)
- D&D 95" Outside Length, 1/2" Top Width, 1 Ribs (4LK950)
- Dayton Power Transmission Belts