Shop All V-Belts
Dayton
3L650 V-Belt, 65" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V788
Zoro # G7497131
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L650
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 65" |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L650 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Reinforcing Cord Material | Polyester |
Resistance Properties | Heat Resistant, Oil Resistant |
Edge Construction | Wrapped |
Minimum Operating Temperature | -22 Degrees F |
Belt Material | Polyester Cords, Rubber |
Number of Bands | 1 |
Maximum Operating Temperature | 194 Degrees F |
Thickness (Nominal) | 7/32 in |
Belt Section | 3L |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3L650, Number of Bands 1, Outside Length 65 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA UFlex Hydraulic Hose Kit 20' Two Hoses (KITOB-20')
- FESTO Standards-Based Cylinder DSBC-50-160-PPVA-N3 (DSBC-50-160-PPVA-N3)
- DAYTON 5L240 V-Belt, 24" Outside Length, 21/32" Top Width, 1 Ribs (5L240)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.65 in. L (1AA8FJA6)
- DAYTON AX98 Cogged V-Belt, 100" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ7)
- DAYTON 5VX1400 Cogged V-Belt, 140" Outside Length, 5/8" Top Width, 1 Ribs (2L454)
- DAYTON A96 V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (3X632)
- DAYTON B140 V-Belt, 143" Outside Length, 21/32" Top Width, 1 Ribs (6L218)
- DAYTON 3L350 V-Belt, 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- DAYTON BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (6L276)
- DAYTON B156 V-Belt, 159" Outside Length, 21/32" Top Width, 1 Ribs (13V804)
- Dayton V-Belts