Shop All V-Belts
Dayton
3L630 V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V786
Zoro # G5140737
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L630
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 63" |
Belt Trade Size | 3L |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L630 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
Resists | Oil, Heat |
For Use With | Single or Multiple V-Belt Drives |
V-Belt Type | V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Reinforcing Cord Material | Polyester |
Number of Bands | 1 |
Resistance Properties | Heat Resistant, Oil Resistant |
Minimum Operating Temperature | -22 Degrees F |
Edge Construction | Wrapped |
Belt Material | Polyester Cords, Rubber |
Thickness (Nominal) | 7/32 in |
Belt Section | 3L |
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3L630, Number of Bands 1, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FD35-1008-06-06)
- DAYTON Motor, 1/6hp, D/D Blower (3LU71)
- GLOBAL GSC-012-Z Set Screw Collar (GSC-012-Z)
- KOYO Needle Roller Brg, 3016, 1 7/8in Bore, Open (B-3016)
- DAYTON 3V450 V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (13V714)
- DAYTON 3/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-1/8" Top Width, 3 Ribs (11X931)
- DAYTON B118 V-Belt, 121" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ4)
- DAYTON BX94 Cogged V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (13W532)
- DAYTON 4/B55 Banded V-Belt, 58-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (3HEY4)
- DAYTON 5VX600 Cogged V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs (2L420)
- DURA-EXTREME BAND CLASSICAL Banded Belt, BX2, 148 x 72in OC, 2 Band (2/BX69)
- Dayton Power Transmission Belts