Shop All V-Belts
Dayton
3L160 V-Belt, 16" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L160
Zoro # G2652736
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L160
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 16" |
Belt Trade Size | 3L |
For Minimum Pulley Pitch Diameter | 1.5 in |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 3L160, Number of Bands 1, Outside Length 16 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 1.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 124-149 MFD, Round (2MEL9)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPL-2.15/16M)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR03830-100)
- DAYTON 5L630 V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (5L630)
- DAYTON AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1YVX1)
- DAYTON 3L300 V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (3L300)
- DAYTON BX94 Cogged V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (13W532)
- DAYTON 8/B158 Banded V-Belt, 161" Outside Length, 21/32" Top Width, 7 Ribs (54TY37)
- DAYTON C115 V-Belt, 119" Outside Length, 7/8" Top Width, 1 Ribs (4FH88)
- GATES 3835 mm Outside Length, 112 mm Top Width, 6 Ribs (6/B148)
- Dayton V-Belts