Shop All Cabinet Unit Heaters
Dayton
3kW Electric Fan Coil Heater, 3-Phase, 208V
Mfr # 2HCX6
Zoro # G0767322
product price: $1,323.99
/ea
Free Shipping & Returns
$1,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208VAC
- BtuH 10,239
- Amps AC 9.23
- Mounting Type Plenum
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCX6
- Zoro # G0767322
- UPC # 190735219706
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Depth | 19-1/2" |
Width | 24" |
Height | 12-1/2" |
Overall Height | 12 1/2 in |
Overall Depth | 19 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 24 in x 19-1/2 in |
Overall Width | 24 in |
Description
Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 3 Phase, Voltage 208V AC, Wattage Output 3kW, Air Flow 350/400 cfm, Air Temp. Rise 24 Degrees F, 27 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 10,239 BtuH, Frequency 60 Hz, Amperage 9.2A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800-3)
- DAYTON 42" Tubeaxial Fan (166210A)
- GOODMAN Propeller, 3 Blade, 22 Pitch, 22 dia. (0150M00008SP)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- DAYTON 5kW Electric Fan Coil Heater, 1-Phase, 240V (2HCX9)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- Dayton Cabinet Unit Heaters