Shop All Cabinet Unit Heaters
Dayton
3kW Electric Fan Coil Heater, 1-Phase, 240V
Mfr # 2HCX4
Zoro # G3170815
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- BtuH 10,239
- Amps AC 13.40
- Mounting Type Plenum
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HCX4
- Zoro # G3170815
- UPC # 190735219683
- Country of Origin United States
- Category Cabinet Unit Heaters
Dimensions
Depth | 19-1/2" |
Height | 12-1/2" |
Width | 24" |
Overall Height | 12 1/2 in |
Overall Depth | 19 1/2 in |
Overall Dimensions - H x W x D | 12-1/2 in x 24 in x 19-1/2 in |
Overall Width | 24 in |
Description
Electric Plenum Heater, Overall Height 12 1/2 in, Overall Width 24 in, Overall Depth 19 1/2 in, 1 Phase, Voltage 240V AC, Wattage Output 3kW, Air Flow 350/400 cfm, Air Temp. Rise 24 Degrees F, 27 Degrees F, Mounting Type Plenum, Heating Method Fan Forced, Heating Capacity 10,239 BtuH, Frequency 60 Hz, Amperage 13.4A, Control Type Mechanical Selector Dial, Thermostat, Freeze Protection No, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel, Includes Built-In Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Nylon Brush, 11/16 In, Use With 6PZV1, PK10 (SC-TC-BN-11/16)
- ASCO Repair Internal Valve Kit (323-581)
- LITEX INDUSTRIES 52" Satin Nickel LED Ceiling Fan Includes Blades & Remote Control (TIT52SCH5LR)
- LUX PRODUCTS Smart Thermostat (KN-S-MG1-B04)
- DAYTON 5kW Electric Fan Coil Heater, 3-Phase, 480V (2HCY4)
- DAYTON 5kW Electric Fan Coil Heater, 1-Phase, 240V (2HCX9)
- DAYTON 15kW Electric Fan Coil Heater, 3-Phase, 208V (2HCZ7)
- DAYTON 10kW Electric Fan Coil Heater, 3-Phase, 480V (2HCZ6)
- Dayton Electric Heaters & Accessories