Shop All V-Belts
Dayton
3/B90 Banded V-Belt, 93-3/4" Outside Length, 2" Top Width, 3 Ribs
Mfr # 13V497
Zoro # G5140161
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B90
- Top Width 2"
- Number of Ribs 3
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2" |
Outside Length | 93-3/4" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 3/B90 |
Number of Ribs | 3 |
Thickness | 1/2" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Base Industry Number (without number of ribs) | B90 |
Resistance Properties | Heat Resistant, Oil Resistant |
Belt Material | Polyester Cords, Rubber |
Edge Construction | Wrapped |
Number of Bands | 3 |
Reinforcing Cord Material | Polyester |
Minimum Operating Temperature | -22 Degrees F |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3/B90, Number of Bands 3, Outside Length 93.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 2 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- CHICAGO PNEUMATIC RING RETAIN 734 (CPTCA088097)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- GATES Hi-Power II Belts, A53 (A53)
- DAYTON 2426V343 35" Outside Length, 34 19/64 in Pitch Length, 1-1/2" Top Width (3HEW8)
- DAYTON 3/B116 Banded V-Belt, 119-3/4" Outside Length, 2" Top Width, 3 Ribs (13V506)
- DAYTON B147 V-Belt, 150" Outside Length, 21/32" Top Width, 1 Ribs (3GWK3)
- DAYTON C81 V-Belt, 85" Outside Length, 7/8" Top Width, 1 Ribs (4FJ20)
- DAYTON C158 V-Belt, 162" Outside Length, 7/8" Top Width, 1 Ribs (4FH95)
- DAYTON AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (3GWX2)
- PIX Belt, AX Cogged, 1/2 x 23 in. OC (AX21)
- Dayton Power Transmission Belts