Shop All V-Belts
Dayton
3/B85 Banded V-Belt, 88-3/4" Outside Length, 2" Top Width, 3 Ribs
Mfr # 3HFC6
Zoro # G3339296
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B85
- Top Width 2"
- Number of Ribs 3
- Outside Length 88-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2" |
Outside Length | 88-3/4" |
Rib Width | 0.75 in |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
Banded V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 3/B85, Number of Bands 3, Outside Length 88.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 2 in, Belt Trade Size B, V-Belt Type Banded, Application General Industrial, Belt Coating Rubber, Belt Series Power King Combo, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 2 In, SAE 24, SS, PK10, Clamp Type: Marine Grade (670040024)
- NTN NTN 3209, Double Row Angular Contact Bearing 45 Mm Id X 85 Mm Od X 302 Mm W Open (3209)
- NTN NTN 6002ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002ZZ)
- SUPCO Molded Cogged V Belt, BX52 (BX52)
- DAYTON A180 V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (6L206)
- DAYTON 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L386)
- DAYTON 4L660 V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (4L660)
- DAYTON 5V1900 V-Belt, 190" Outside Length, 5/8" Top Width, 1 Ribs (13V758)
- DAYTON 5V710 V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (13V741)
- DAYTON CX128 Cogged V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FJ31)
- MTD Belt-V Type A Sec (954-05158)
- Dayton Power Transmission Belts