Shop All V-Belts
Dayton
3/B68 Banded V-Belt, 71-3/4" Outside Length, 2" Top Width, 3 Ribs
Mfr # 13V484
Zoro # G6977381
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B68
- Top Width 2"
- Number of Ribs 3
- Outside Length 71-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 2" |
Outside Length | 71-3/4" |
Belt Trade Size | B |
Details
V-Belt Section | B |
Item | Banded V-Belt |
Industry Number | 3/B68 |
Number of Ribs | 3 |
Thickness | 1/2" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Reinforced Tie Band, Wrapped |
Resists | Oil, Heat |
For Use With | Multiple Belt Systems |
V-Belt Type | Banded V-Belt |
Temp. Range | -22 Degrees to 194 Degrees F |
Resistance Properties | Heat Resistant, Oil Resistant |
Maximum Operating Temperature | 194 Degrees F |
Reinforcing Cord Material | Polyester |
Edge Construction | Wrapped |
Base Industry Number (without number of ribs) | B68 |
Belt Material | Polyester Cords, Rubber |
Minimum Operating Temperature | -22 Degrees F |
Number of Bands | 3 |
Belt Section | B |
Description
Banded V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3/B68, Number of Bands 3, Outside Length 71.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 2 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 39in PL, T78 (390H150)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (6FLU0)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- MORRILL Unit Bearing Motor, 115V, 0.60A, 9 to 25W (5R999)
- DAYTON 3L670 V-Belt, 67" Outside Length, 3/8" Top Width, 1 Ribs (13V790)
- DAYTON A79 V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (6L187)
- DAYTON B190 V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (6L222)
- DAYTON 2/B62 Banded V-Belt, 65-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ2)
- DAYTON 3VX360 Cogged V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs (13W536)
- DAYTON A51 V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (3X473)
- DAYTON AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ2)
- Dayton Power Transmission Belts