Shop All V-Belts
Dayton
3/B148 Banded V-Belt, 151-3/4" Outside Length, 2" Top Width, 3 Ribs
Mfr # 3HEZ8
Zoro # G3429264
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 3/B148
- Number of Ribs 3
- Top Width 2"
- Outside Length 151-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2" |
Outside Length | 151-3/4" |
Rib Width | 0.75 in |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
Banded V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 3/B148, Number of Bands 3, Outside Length 151.8 in, Reinforcing Cord Material Polyester, Thickness 0.5 in, Top Width 2 in, Belt Trade Size B, V-Belt Type Banded, Application General Industrial, Belt Coating Rubber, Belt Series Power King Combo, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor/Generator, 13HP, 30Gal, 15.7CFM (AG2-SH13-30G)
- FESTO Releasing Fork QSO (QSO)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- SCHNEIDER ELECTRIC Junction Box (VW3CANTAP2)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- DAYTON 3/B82 Banded V-Belt, 85-3/4" Outside Length, 2" Top Width, 3 Ribs (13V494)
- DAYTON B160 V-Belt, 163" Outside Length, 21/32" Top Width, 1 Ribs (13V805)
- DAYTON 5L750 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (5L750)
- DAYTON 3L250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- DAYTON BX52 Cogged V-Belt, 55 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L270 (6L270)
- MTD Belt-Spindle A Se (954-04137B)
- Dayton V-Belts