Shop All Tubeaxial Fans and Accessories
Dayton
36" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC
Mfr # 7F865
Zoro # G3367707
product price: $3,850.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,850.99
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 230/460
- Height 52 7/8 in
- Number of Blades 6
- Blade Dia. 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F865
- Zoro # G3367707
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 52 7/8 in |
Blade Dia. | 36 in |
Width | 39 3/4 in |
Shaft Dia. | 1 3/16 in |
Housing Dia. w/o Mtg. Flange | 36 1/2 in |
Dimension E | 7/16 in |
Dimension A | 39 3/4 in |
Dimension C | 36 1/2 in |
Outlet Dia. | 36 5/8 in |
Housing Dia. w/Mtg. Flange | 39 3/4 in |
Max. Depth | 29 in |
Bolt Circle Dia. | 38 1/4 in |
Dimension D | 29 in |
Max. Motor Height | 10 in |
Inlet Dia. | 36 5/8 in |
Dimension B | 22 7/16 in |
Body Diameter | 36 5/8 in |
Overall Length | 29 in |
Bolt Circle Diameter | 38 1/4 in |
Overall Height | 52 7/8 in |
Overall Diameter | 39 3/4 in |
Blade Diameter | 36 in |
Propeller Shaft Diameter | 1 1/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 20,650 cfm, Maximum Noise Level @ 5 Feet 60 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 38 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Water Supply Tube (2A0079-02)
- B & K AAF Flanders NaturalAire 20 in. W X 25 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.012025)
- FOLLETT ICE IM Board (PI502331)
- HONEYWELL Fc100A1037 20" X 25" X 5" Media (FC100A1037)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF91)
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 (508208)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F952)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AG15)
- DAYTON 24" Tubeaxial Fan Blade (166156)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC (7AG71)
- DAYTON Companion Flange, 21 in, For 4TM84, PR (166200)
- Dayton Tubeaxial Fans and Accessories