Shop All Tubeaxial Fans and Accessories
Dayton
36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7F862
Zoro # G3175006
product price: $3,137.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,137.99
Free 30-Day Returns
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Phase 3
- Blade Dia. 36 in
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F862
- Zoro # G3175006
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 36 in |
Height | 52 7/8 in |
Width | 39 3/4 in |
Dimension B | 22 7/16 in |
Dimension A | 39 3/4 in |
Inlet Dia. | 36 5/8 in |
Dimension D | 29 in |
Dimension C | 36 1/2 in |
Bolt Circle Dia. | 38 1/4 in |
Housing Dia. w/o Mtg. Flange | 36 1/2 in |
Dimension E | 7/16 in |
Housing Dia. w/Mtg. Flange | 39 3/4 in |
Shaft Dia. | 1 3/16 in |
Max. Motor Height | 10 in |
Outlet Dia. | 36 5/8 in |
Max. Depth | 29 in |
Overall Height | 52 7/8 in |
Body Diameter | 36 5/8 in |
Blade Diameter | 36 in |
Overall Length | 29 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | 39 3/4 in |
Bolt Circle Diameter | 38 1/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 20,650 cfm, Maximum Noise Level @ 5 Feet 60 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 38 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Vent, 12 In (4YC92)
- IO HVAC CONTROLS Zone Damper, Round, 2 Wire, 24V, PC/SO, 14" (D-14)
- XPOWER 16 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-41ATR & X-42ATR (16DH25)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0656-0400-0001)
- DAYTON 21" Tubeaxial Fan, 230VAC (166004A)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF53)
- DAYTON Cord Set With Plug, 72 in L, 115V AC (786EX0)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J358)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG38)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7F855)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG33)
- Dayton Tubeaxial Fans and Accessories