Shop All Tubeaxial Fans and Accessories
Dayton
36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7F861
Zoro # G2514452
product price: $3,033.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,033.99
Free 30-Day Returns
Key Features
- Voltage 208-230/460
- Drive Type Belt Drive
- Number of Blades 6
- Blade Dia. 36 in
- Height 52 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7F861
- Zoro # G2514452
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 36 in |
Height | 52 7/8 in |
Width | 39 3/4 in |
Housing Dia. w/Mtg. Flange | 39 3/4 in |
Dimension D | 29 in |
Dimension A | 39 3/4 in |
Outlet Dia. | 36 5/8 in |
Max. Depth | 29 in |
Housing Dia. w/o Mtg. Flange | 36 1/2 in |
Bolt Circle Dia. | 38 1/4 in |
Dimension B | 22 7/16 in |
Shaft Dia. | 1 3/16 in |
Dimension C | 36 1/2 in |
Inlet Dia. | 36 5/8 in |
Max. Motor Height | 10 in |
Dimension E | 7/16 in |
Overall Length | 29 in |
Blade Diameter | 36 in |
Overall Diameter | 39 3/4 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Height | 52 7/8 in |
Bolt Circle Diameter | 38 1/4 in |
Body Diameter | 36 5/8 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Airflow @ 0.000 in SP 17,570 cfm, Maximum Noise Level @ 5 Feet 47 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 38 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE ThermaStor Santa Fe Compact 70 Dehumidifier (4033600)
- MANITOWOC Motor Gear Assembly, No Centrifugation (000011126)
- JOHNSON CONTROLS Electric Actuator, 18 in.-lb., -4 to 140 (M9102-AGA-3S)
- AMERI-VENT Firestop Support Plate, Type B, 6" (6FSP)
- DAYTON 30" Tubeaxial Fan (166207A)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7F948)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7J354)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J371)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- DAYTON 42" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F871)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208/230VAC (7AF56)
- Dayton Tubeaxial Fans and Accessories