Shop All Tubeaxial Fans and Accessories
Dayton
36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC
Mfr # 7AG00
Zoro # G2766626
product price: $3,411.99
/ea
Free Shipping & Returns
$3,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Type Belt Drive
- Voltage 208-230/460
- Height 52 7/8 in
- Number of Blades 6
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AG00
- Zoro # G2766626
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Height | 52 7/8 in |
Blade Dia. | 36 in |
Width | 39 3/4 in |
Dimension C | 36 1/2 in |
Dimension B | 22 7/16 in |
Dimension D | 29 in |
Housing Dia. w/o Mtg. Flange | 36 1/2 in |
Max. Motor Height | 10 in |
Bolt Circle Dia. | 38 1/4 in |
Dimension A | 39 3/4 in |
Outlet Dia. | 36 5/8 in |
Max. Depth | 29 in |
Housing Dia. w/Mtg. Flange | 39 3/4 in |
Dimension E | 7/16 in |
Shaft Dia. | 1 3/16 in |
Inlet Dia. | 36 5/8 in |
Overall Length | 29 in |
Overall Height | 52 7/8 in |
Overall Diameter | 39 3/4 in |
Blade Diameter | 36 in |
Propeller Shaft Diameter | 1 1/4 in |
Body Diameter | 36 5/8 in |
Bolt Circle Diameter | 38 1/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 12,520 cfm, Maximum Noise Level @ 5 Feet 27 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 38 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel/Water Separator Element with Bail Handle (PF46246)
- CARRIER Fan 26dia 32deg 5/8"br 4bld Cw (LA01AD032)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, Poly (2105-02501225)
- DAYTON 24" Tubeaxial Fan (166293)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF80)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF42)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF51)
- DAYTON 16" Tubeaxial Fan, 115VAC (166002A)
- Dayton Tubeaxial Fans and Accessories