Dayton

36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC


product price: $3,081.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Voltage 208-230/460
  • Drive Type Belt Drive
  • Height 52 7/8 in
  • Number of Blades 6
  • Phase 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 52 7/8 in
Blade Dia. 36 in
Width 39 3/4 in
Housing Dia. w/o Mtg. Flange 36 1/2 in
Bolt Circle Dia. 38 1/4 in
Housing Dia. w/Mtg. Flange 39 3/4 in
Shaft Dia. 1 3/16 in
Dimension C 36 1/2 in
Outlet Dia. 36 5/8 in
Max. Motor Height 10 in
Max. Depth 29 in
Dimension B 22 7/16 in
Inlet Dia. 36 5/8 in
Dimension D 29 in
Dimension E 7/16 in
Dimension A 39 3/4 in
Overall Length 29 in
Overall Height 52 7/8 in
Propeller Shaft Diameter 1 1/4 in
Overall Diameter 39 3/4 in
Body Diameter 36 5/8 in
Blade Diameter 36 in
Bolt Circle Diameter 38 1/4 in

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 12,520 cfm, Maximum Noise Level @ 5 Feet 27 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 38 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.