Shop All Tubeaxial Fans and Accessories
Dayton
36" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC
Mfr # 7AF98
Zoro # G2741846
product price: $2,977.99
/ea
Free Shipping & Returns
$2,977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/208-230
- Drive Type Belt Drive
- Blade Dia. 36 in
- Number of Blades 6
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 7AF98
- Zoro # G2741846
- Country of Origin Multiple
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 36 in |
Height | 52 7/8 in |
Width | 39 3/4 in |
Bolt Circle Dia. | 38 1/4 in |
Max. Motor Height | 10 in |
Dimension B | 22 7/16 in |
Outlet Dia. | 36 5/8 in |
Dimension E | 7/16 in |
Shaft Dia. | 1 3/16 in |
Dimension C | 36 1/2 in |
Inlet Dia. | 36 5/8 in |
Housing Dia. w/Mtg. Flange | 39 3/4 in |
Max. Depth | 29 in |
Dimension D | 29 in |
Dimension A | 39 3/4 in |
Housing Dia. w/o Mtg. Flange | 36 1/2 in |
Overall Height | 52 7/8 in |
Body Diameter | 36 5/8 in |
Overall Diameter | 39 3/4 in |
Bolt Circle Diameter | 38 1/4 in |
Overall Length | 29 in |
Blade Diameter | 36 in |
Propeller Shaft Diameter | 1 1/4 in |
Description
Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 36 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 12,520 cfm, Maximum Noise Level @ 5 Feet 27 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 38 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Oil Fired Torpedo Heater, 210,000 BtuH, Kerosene, 650 cfm, 13 gal (3VE52)
- AAON MODULE COMP PROTECTION 24V (P77380)
- KOCH FILTER Poly Filter, Disposabl, C and I, 20"x36"x1" (284-200-360)
- IMPERIAL GROUP Imperial 6 in D X 48 in L Steel Stove Pipe (BM0220)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7J347)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF53)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- DAYTON 36" Tubeaxial Fan (166209A)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG38)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF42)
- Dayton Tubeaxial Fans and Accessories