Shop All Tubeaxial Fans and Accessories
Dayton
36" Tubeaxial Fan Blade
Mfr # 166159
Zoro # G3366973
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Number of Blades 6
- Hub Bore 1 3/16 in
- For Use With Fan No. 3C414
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 166159
- Zoro # G3366973
- UPC # 190735280959
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Blade Dia. | 36 in |
Details
Item | Tubeaxial Fan Blade |
Number of Blades | 6 |
Hub Bore | 1 3/16 in |
For Use With | Fan No. 3C414 |
Description
Tubeaxial Fan Blade, Blade Dia. 36 in, Number of Blades 6, Hub Bore 1 3/16 in, For Use With Fan No. 3C414
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI 4.8kW Electric Utility Heater, 1-Phase, 240/208V (HF5848TC)
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. (6W751)
- WILLIAMS FURNACE Fan Blade 11Dia Cw 1/2"Bore 5 (P200600)
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD9)
- DAYTON 24" Tubeaxial Fan (166206A)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF91)
- DAYTON 30" Tubeaxial Fan, 200 to 230/460VAC (166010)
- DAYTON 12" Tubeaxial Fan Blade (166173)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- DAYTON Companion Flange, Set of 2, 24in, For 3C411 (166163)
- DAYTON 34" Tubeaxial Fan Blade (166158)
- Dayton Tubeaxial Fans and Accessories