Shop All Shutters and Accessories
Dayton
36 in Intake Shutter, Aluminum
Mfr # SA36SW
Zoro # G2498049
product price: $184.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Tie Rods
- Shutter Free Area 10.56 sq ft
- Shutter Overall Size 43-5/8 in L x 42-1/4 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # SA36SW
- Zoro # G2498049
- UPC # 190735298763
- Country of Origin China
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 43-5/8 in L x 42-1/4 in W |
Fits Fan Dia. | 36 in |
Width | 42 1/4 in |
Flange Width | 1 3/8 in |
Open Depth | 4 1/2 in |
Frame Depth | 2 in |
Mounting Hole Size | Prepunched |
Overall Height | 43 5/8 in |
Fits Fan Diameter | 36 in |
Overall Width | 42 1/4 in |
Description
43.6 In.H Alum Vertical Intake Shutter, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2000 fpm, Overall Height 43 5/8 in, Fits Fan Diameter 36 in, Free Area 10.6 sq ft, Overall Width 42 1/4 in, Frame Depth 2 in, Blade Material Aluminum, Flange Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Connector, T1124C, PK100 (T1124C)
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK6)
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (2E999)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (4C555)
- DAYTON 30 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (4C225)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4FZJ5)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (4YN20)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4C521)
- DAYTON MotorPack, 4 1/2" H, 5 3/8" W, 115/230 V (818FJ3)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Clay (12/Bag) (LVPS0012CL)
- Dayton Shutters and Accessories