Shop All Shutters and Accessories
Dayton
36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in
Mfr # 53DR18
Zoro # G9180949
Free Shipping & Returns
Not eligible for select promotions
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 8.995 sq ft
- Shutter Opening Required 39-1/2 in x 39-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 53DR18
- Zoro # G9180949
- UPC # 00194484302863
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 42 in x 42 in |
Fits Fan Dia. | 36 in |
Width | 42 in |
Length | 42 in |
Open Depth | 5 3/4 in |
Mounting Hole Size | 9/64 in |
Flange Width | 1 1/2 in |
Frame Depth | 3 in |
Overall Width | 42 in |
Rough Opening Width | 39.5 in |
Overall Length | 5 3/4 in |
Overall Height | 42 in |
Frame Opening Height | 39 in |
Rough Opening Diameter | 39 1/2 in |
Rough Opening Length | 39 1/2 in |
Overall Diameter | 42 in |
Mounting Hole Diameter | 1/4 in |
Fits Fan Diameter | 36 in |
Frame Opening Width | 39 in |
Description
42 In.H-W 5.75 In.L Aluminum Wall Fan Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 42 in, Rough Opening Diameter 39 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 36 in, For Duct Shape Not Applicable, Free Area 8.5 sq ft, Overall Width 42 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Gasket Kit (KFAHD0101SLP)
- BOSCH Plug Housing, 3334485008 (3334485008)
- YELLOW JACKET Manifold Hose Set, 36 In, Red, Yellow, Blue (21983)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4C558)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZH9)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C512)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4FZH5)
- DAYTON 10 in Backdraft Damper / Wall Shutter, Front Flange (3HHN4)
- DAYTON 36 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (4C228)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR17)
- Dayton Shutters and Accessories