Shop All Shutters and Accessories
Dayton
36 in Backdraft Damper / Intake Shutter, 37 in x 37 in
Mfr # 4YN18
Zoro # G3298486
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
- Shutter Free Area 6.629 sq ft
- Shutter Opening Required 37 in x 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4YN18
- Zoro # G3298486
- UPC # 190735338995
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 38-3/4 in x 38-3/4 in |
Fits Fan Dia. | 36 in |
Mounting Hole Size | Prepunched |
Flange Width | 1 3/8 in |
Frame Depth | 1 5/8 in |
Open Depth | 6 in |
Rough Opening Length | 37 in |
Fits Fan Diameter | 36 in |
Mounting Hole Diameter | 1/4 in |
Overall Height | 38 3/4 in |
Rough Opening Diameter | 37 in |
Overall Width | 38 3/4 in |
Overall Length | 4 1/2 in |
Rough Opening Width | 37 in |
Description
38.75 In.H-W 4.5 In.L Alu Intake Shutter Dampr, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2250 fpm, Overall Height 38 3/4 in, Rough Opening Diameter 37 in, Rough Opening Shape Square, Fits Fan Diameter 36 in, For Duct Shape Not Applicable, Free Area 6.6 sq ft, Overall Width 38 3/4 in, Frame Material Thickness 0.1 in, Overall Length 4 1/2 in, Connection Type Not Applicable, Frame Depth 1 5/8 in, Rough Opening Length 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg (5ZCP3)
- KLEIN TOOLS Rechargeable Personal Jobsite Fan (PJSFM1)
- KING ELECTRIC Srp Self-Regulating Pre-Assembled Cable 24 Ft 120V 144W (SRP126-24)
- AMERICAN METAL FILTER 21 X 21 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102121)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (2C518)
- DAYTON 36 in Backdraft Damper / Wall Shutter, Front Flange (3HHN9)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZH9)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA12)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZH3)
- DAYTON 54 in Backdraft Damper / Wall Shutter, 54-1/2 in x 54-1/2 in (45C662)
- GOURMETGALLEY 88-505 Petite Forged Shutter Bolt (GO1583572)
- Dayton Shutters and Accessories