Shop All Shutters and Accessories
This Product is Discontinued
Dayton
36 in Agricultural Wall Exhaust Shutter / PVC Shutter, White PVC (Discontinued)
Mfr # 4GY98
Zoro # G3350453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Zinc Dichromate Tie Rods
- Shutter Free Area 7.1 sq ft
- Shutter Opening Required 36-3/4 in x 36-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4GY98
- Zoro # G3350453
- UPC # 190735324691
- Country of Origin Multiple
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 39 in x 39 in |
Fits Fan Dia. | 36 in |
Frame Depth | 1 1/2 in |
Open Depth | 3 1/4 in |
Flange Width | 1 1/2 in |
Fits Fan Diameter | 36 in |
Details
Item | Agricultural Wall Exhaust Shutter / PVC Shutter |
Shutter Mounting Position | Vertical |
Shutter Mounting Location | Wall |
Shutter Construction Material | Extruded Aluminum Frame and Zinc Dichromate Tie Rods |
Shutter Free Area | 7.1 sq ft |
Shutter Opening Required | 36-3/4 in x 36-3/4 in |
Blade Material | White PVC |
Max. Velocity | 1500 FPM |
Frame Opening B | 36 in |
Shutter Overall Square | 39" x 39" |
Shutter Item | Agricultural Wall Exhaust Shutter |
Frame Opening A | 36 in |
Number of Panels | 2 |
For Use With | Poultry and Swine Confinement Operations and Anywhere Corrosion is a Problem |
Mounting Position | Vertical |
Free Area | 7.1 sq ft |
Description
Agricultural Wall Exhaust Shutter / PVC Shutter, Number of Panels 2, Fits Fan Diameter 36 in, Free Area 7.1 sq ft, Frame Depth 1 1/2 in, Flange Width 1 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.