Shop All Electric Baseboard Heaters
Dayton
36" Electric Baseboard Heater, White, 750W, 120V
Mfr # 3UG77
Zoro # G1242105
product price: $53.55
/ea
Not eligible for select promotions
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750
- BtuH Output 2560
- Heater Voltage 120VAC
- Length 36"
- Mounting Type Floor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UG77
- Zoro # G1242105
- UPC # 190735294093
- Country of Origin United States
- Category Electric Baseboard Heaters
Dimensions
Length | 36" |
Depth | 2-7/8" |
Height | 6-3/4" |
Overall Height | 6 3/4 in |
Overall Length | 36 in |
Overall Dimensions - L x H x D | 36 in x 6 3/4 in x 2 7/8 in |
Overall Depth | 2 7/8 in |
Description
Electric Baseboard Heater, Overall Depth 2 7/8 in, Overall Height 6 3/4 in, Overall Length 36 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 120V AC, Wattage Output 750W, Housing Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 150S-Md-Hd Head Mechanism (150S-MD-HD)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- TRUE Door Gasket, 18-1/2 in. x 54-1/8 in. (810807)
- MASTER Drum Fan 120VAC , (MAC-24DCT)
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V (3UG79)
- DAYTON 96" Electric Baseboard Heater, White, 1800/2500W, 208/240V (4TM76)
- DAYTON 72" Electric Baseboard Heater, White, 1128/1500W, 208/240V (3UG86)
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V (3UG80)
- DAYTON 48" Electric Baseboard Heater, White, 1000W, 120V (3UG78)
- DAYTON 30" Electric Baseboard Heater, White, 376/500W, 208/240V (3UG82)
- KING ELECTRIC K Baseboard Heater 8' 277/240V 2000/1500W White (8K2415BW)
- Dayton Electric Heaters & Accessories