Shop All Patio Heaters
Dayton
34000 BtuH Infrared Patio Heater, NG
Mfr # 21MK93
Zoro # G6096447
product price: $1,498.50
/ea
Free Shipping & Returns
$1,498.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- BtuH Input 34,000
- Finish Stainless steel
- Heater Voltage 24 V AC
- Heat Pattern 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21MK93
- Zoro # G6096447
- UPC # 190735166062
- Country of Origin United States
- Category Patio Heaters
Dimensions
Length | 48 3/8 in |
Height | 10 7/8 in |
Width | 9 in |
Overall Dimensions - H x W x D | 10 7/8 in x 9 in x 48 3/8 in |
Overall Width | 9 in |
Overall Depth | 48 3/8 in |
Mounting Height | 8 to 12 ft |
Overall Height | 10 7/8 in |
Floor Coverage @ Minimum Mounting Height | 8 x 8 ft |
Min. Mounting Height | 8 ft |
Description
Gas Infrared Patio Heater, Fuel Type Natural Gas, Heating Capacity Input 34,000 BtuH, Heat Pattern 18 ft, Heating Area 81 sq ft, Housing Color Silver, Ignition Type Direct Spark, Overall Height 10 7/8 in, Overall Width 9 in, Overall Depth 48 3/8 in, Features Constructed With Water-Resistant Electrical Components, Wind And Rain Protected Design With Grille, Floor Coverage @ Minimum Mounting Height 8 x 8 ft, For Use Indoors/Outdoors Outdoor Use Only, Fuel Consumption 0.327 thm/hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Support with Bearing (VTSYT97LIBSG)
- REZNOR 112107 Air Prove Switch (112107)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 8" (BH-08)
- AIR HANDLER Electrostatic Air Filter, 12x12x1" (6B707)
- DAYTON 31000 BtuH Infrared Patio Heater, LP (21MK94)
- BLACK & DECKER Patio Floor Electric Heater, Patio Heater Stand for Outdoors with 3 Heat Settings (BHOF04)
- HILAND Outdoor Patio Heater in Hammered Silver (HLDS01-CB)
- ENERCO GROUP Heatstar High Intensity Infrared Patio Heater With Transformer - Natural Gas 40000 BTU (HS4040PPNG)
- PARAGON OUTDOOR Outdoor Shine Flame Tower Heater, 82.5”, 44,000 BTU (OH-M744B)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Hammered Bronze (HLDS01-SSHGT)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- Dayton Gas Heaters & Accessories